Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealed Block Stainless Steel 50' Self Retracting Lifeline

  • Mfr # RSBC50

  • Zoro # G514705405


product price: $2,544.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lbs
Standards
ANSI Z359, OSHA 1910 and OSHA 1926, IP68
Tensile Strength
3,800 lbs
Hardware Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSBC50
Zoro #
G514705405
UPC #
608539028863
Country of Origin
India

Dimensions

Length
50'

Details

Item
Sealed Block Self Retracting Lifeline
Weight Capacity
310 lbs
Standards
ANSI Z359, OSHA 1910 and OSHA 1926, IP68
Tensile Strength
3,800 lbs
Hardware Material
Stainless Steel

Description

Introducing our advanced line of IP68 rated SRL Sealed Blocks, engineered specifically for deployment in the toughest and most demanding environments. Designed to withstand the rigors of the oil and gas industry and offshore applications, these heavy-duty blocks feature a robust stainless steel sealed construction that effectively protects critical internal components from exposure to dirt, grease, water, and hazardous chemicals. Our SRL sealed blocks incorporate a pivoting anchorage loop designed to reduce cable friction, allowing for seamless movement even when alignment isn't perfect. This innovative feature enhances operational efficiency and safety throughout use. Additionally, the impact indicator provides immediate visual confirmation of any fall or hard impacts, ensuring ongoing safety assessments for users. With these innovative features and a design focused on reliability and safety, our SRL blocks are the optimal choice for users working in the most challenging industrial settings. Secure your safety and efficiency with our state-of-the-art solutions tailored for high-stakes environments.


  • •Constructed to meet IP68 protection standards according to IEC 60529, ensuring complete resistance against dust ingress and protection against permanent submersion in water.
  • •All critical components are securely sealed, dramatically improving reliability and performance in harsh conditions where contaminants may compromise other products.
  • •Made with high-grade stainless steel, this cover offers exceptional resistance to corrosion and wear, providing longevity and dependability in extreme environments.
  • •The designed loop allows for slight movement during operation, significantly reducing friction on the cable and enhancing operational effectiveness even in less alignment scenarios.
  • •Facilitates smooth, 360-degree movement, preventing tangles and ensuring easy attachment to harnesses or anchorage points.
  • •Integrated within the snaphook, this feature immediately signals any falls or significant impacts, enabling proactive checks and safety measures for the worker.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.