Zoro Homepage

Stainless Steel Permanent Use Roof Anchor

  • Mfr # ROSU01SS

  • Zoro # G013788251


product price: $14.55
/ea

Key Features

Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Weight Capacity
310 lbs
Tensile Strength
5,000 lbs
Includes
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROSU01SS
Zoro #
G013788251
UPC #
608539421626
Country of Origin
Colombia

Details

Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Weight Capacity
310 lbs
Tensile Strength
5,000 lbs
Includes
Yes

Description

The Frontline stainless steel permanent anchor device is meant to be installed on structural wooden or metal roof members. It is an economical and practical anchor rated for one person and its stainless steel properties makes the anchor highly resistant to corrosion allowing for permanent install applications and use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.