Zoro Homepage

ToolGrip 4 lbs Webbing Tool D-Ring Anchor

  • Mfr # ACTLDR

  • Zoro # G512213131


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Capacity
4.4 lbs
Standards
ANSI/ISEA 121-2018
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACTLDR
Zoro #
G512213131
UPC #
697478244205
Country of Origin
India

Details

Capacity
4.4 lbs
Standards
ANSI/ISEA 121-2018

Description

  • • Tool anchor is ideal for tools without perforated openings (not tether ready)
  • • Tool anchor can be installed directly to tool with the help of self merging tape creating a safe attachment point for tool tether
  • • The tool anchor has a 2.36" pass thru opening for direct attachments and more weight capacity
  • • Tool anchor can be installed on a tool belt creating a stronger anchoring point
  • • Made of high strength polyester safety green material makes the anchor more durable and visible
  • • Total Length 3.9"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.