Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ToolGrip Coil Tool Tether 5 lbs with Double Self-locking Aluminum Carabiner

  • Mfr # TLC05

  • Zoro # G612213253


product price: $28.09
/ea

Key Features

Standards
ANSI/ISEA 121-2018
Capacity
5 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLC05
Zoro #
G612213253
UPC #
697478246407
Country of Origin
China

Details

Standards
ANSI/ISEA 121-2018
Capacity
5 lbs

Description

Fall Protection for Tools has become one of the safety highlight topics for the recent years since the publication of the new ANSI/ISEA 121-2018 standard. Accidents are also known to occur when tools fall from the hand of a worker who is using them at heights. Frontline ToolGripTM tool tethers and anchors help workers keep tools secured and safe to protect those working around or beneath the work area while working at heights.


  • • The tool tether is of coiled design, coming in a contracted position while allowing it to stretch when more slack is required
  • • Innovative design makes it stay close to the body to avoid potential tangles and unnecessary excess slack
  • • Includes two lightweight self-locking twist pin lock aluminum carabiners for user attachment
  • • Self-locking carabiner prevents accidental disengagement to help avoid loose tools
  • • Safety green vinyl coating on the outside for better visibility with steel coil on the inside
  • • Use and compatible with most hand tools 5 lbs or lighter
  • • Lanyard has been tested to ANSI 121-2018 standard and meets or exceeds 2:1 safety factor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.