Zoro Homepage

ToolGrip Elastic Tool Tether 15 lbs with Steel Turn Lock Carabiner

  • Mfr # TLS15

  • Zoro # G712213276


product price: $8.65
/ea

Key Features

Standards
ANSI/ISEA 121-2018
Capacity
15 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS15
Zoro #
G712213276
UPC #
691035319344
Country of Origin
China

Details

Standards
ANSI/ISEA 121-2018
Capacity
15 lbs

Description

Fall Protection for Tools has become one of the safety highlight topics for the recent years since the publication of the new ANSI/ISEA 121-2018 standard. Accidents are also known to occur when tools fall from the hand of a worker who is using them at heights. Frontline ToolGripTM tool tethers and anchors help workers keep tools secured and safe to protect those working around or beneath the work area while working at heights.


  • • Made of high strength polyester safety green material makes the ToolGripTM more durable and visible
  • • Tool tether is of elastic material, allowing it to contract and stretch when the need for more distance is required
  • • Provided with a lightweight manual twist locking carabiner made up of high quality stainless steel material
  • • Includes push lock at other end of tool lanyard to grip and lock in tools more securely
  • • Choker style end enables user to choke at tool or anchor depending on the configuration
  • • Use and compatible with most hand tools 15 lbs or lighter
  • • Lanyard has been tested to ANSI 121-2018 standard and meets or exceeds 2:1 safety factor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.