Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal 5 ft Guardrails with Bases Complete Kit 50 ft, Green

  • Mfr # GUS05GRN

  • Zoro # G112213296


product price: $4,912.99
/ea
Additional $445.00 delivery surcharge applies per item.
See details

Key Features

Length
50 ft
Standards
OSHA 1910 and OSHA 1926
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GUS05GRN
Zoro #
G112213296
UPC #
697478245608
Country of Origin
Colombia

Dimensions

Length
50 ft

Details

Color
Green
Standards
OSHA 1910 and OSHA 1926

Description

  • • Eliminates fall hazard with our pre-engineering fall prevention system
  • • Guardrails and bases are electrostatic painted safety green or safety yellow for added safety and visibility
  • • Complete non-penetrating fall prevention system can be installed in just minutes
  • • The rails slide in perfectly into the base fittings and are secured with two grub screws for best stability and to prevent loose rails
  • • Bases include 2 extended EPDM supports on both sides for better stability
  • • Base design features the lightest base in the market and includes two convenient rubber foam handles for better product handling and ergonomics
  • • Bases also include two universal toe board slots to protect personnel beneath the system or items from falling out of the top surface
  • • Guardrail system can be stacked 4 pallet high for better and more efficient transportation
  • • Guardrail system is non penetrating, but bases include 4 holes in case user wants fixed application and drill into substrate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.