Zoro Homepage

VLCS Vertical Lifeline System, 20 ft Length, 310 lbs Weight Capacity

  • Mfr # VLCS20

  • Zoro # G012213273


product price: $1,114.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lbs
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Series
VLCS
Lifeline Material
Stainless Steel
Hardware Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLCS20
Zoro #
G012213273
UPC #
697478245622
Country of Origin
Luxembourg

Dimensions

Length
20 ft

Details

Item
Vertical Lifeline System
Weight Capacity
310 lbs
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Series
VLCS
Lifeline Material
Stainless Steel
Hardware Material
Stainless Steel
Workers per System
2

Description

  • • System features easy mounting and installation
  • • Freehand system, overpassing anchors for better mobility
  • • Stainless steel cable and elements for best corrosion protection
  • • The system swageless and undeformable
  • • Cost-efficient and complaint solution
  • • Includes a cable vibration absorption system
  • • Available Lengths: 20', 30', 40'

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.