Zoro Homepage

VLP Vertical Lifeline, 25 ft Length, 310 lbs Weight Capacity

  • Mfr # VLP25

  • Zoro # G112213234


product price: $38.75
/ea

Key Features

Weight Capacity
310 lbs
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Series
VLP
Hardware Material
Polyester
Lifeline Material
Polysteel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLP25
Zoro #
G112213234
UPC #
691035319207
Country of Origin
China

Dimensions

Length
25 ft

Details

Item
Vertical Lifeline
Weight Capacity
310 lbs
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Series
VLP
Hardware Material
Polyester
Lifeline Material
Polysteel

Description

  • • 25' polysteel rope
  • • Diameter of the rope is 5/8"
  • • Snaphook end and other side has a stop-knot for added safety
  • • Available in lengths of 25' and 50'
  • • Meets or exceeds ANSI & OSHA applicable standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.