Zoro Homepage

VLPR3L Vertical Lifeline, 200 ft Length, 310 lbs Weight Capacity

  • Mfr # VLP200R3L

  • Zoro # G412213217


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lbs
Color
Orange
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Series
VLPR3L
Lifeline Material
High Tenacity Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLP200R3L
Zoro #
G412213217
UPC #
697478245806
Country of Origin
China

Dimensions

Length
200 ft

Details

Item
Vertical Lifeline
Weight Capacity
310 lbs
Color
Orange
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Series
VLPR3L
Lifeline Material
High Tenacity Polyester
Hardware Material
Polyester

Description

Frontline Vertical Lifelines with self-tracking manual rope grab with integrated 18" shock absorbing lanyard are ideal for roofing applications, scaffold, swing stages or similar types of operations where fall protection is needed above for vertical descend/ascend tasks. The rope grab with attached shock absorber comes conveniently already attached to the vertical lifeline so it can be placed immediately to use. The rope is made up of safety orange high strength polyester material for better and added visibility of the system.


  • • Rope is of high tenacity polyester material
  • • Rope grab is made of high grade steel material, making the rope grab long lasting and highly durable
  • • Includes lanyard with integrated shock pack and snaphook to attach directly to back d-ring of harness
  • • Rope grab equipped with double locking closing mechanism
  • • Available in lengths of 25', 50', 100', 200'

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.