
VLPR3L Vertical Lifeline, 50 ft Length, 310 lbs Weight Capacity
Mfr # VLP50R3L
Zoro # G012213228
product price: $98.25
/ea
Free Shipping & Returns
Key Features
Weight Capacity
310 lbs
Color
Orange
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Series
VLPR3L
Lifeline Material
High Tenacity Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VLP50R3L
Zoro #
G012213228
UPC #
697478245783
Country of Origin
China
Dimensions
Length
50 ft
Details
Item
Vertical Lifeline
Weight Capacity
310 lbs
Color
Orange
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Series
VLPR3L
Lifeline Material
High Tenacity Polyester
Hardware Material
Polyester
Description
Frontline Vertical Lifelines with self-tracking manual rope grab with integrated 18" shock absorbing lanyard are ideal for roofing applications, scaffold, swing stages or similar types of operations where fall protection is needed above for vertical descend/ascend tasks. The rope grab with attached shock absorber comes conveniently already attached to the vertical lifeline so it can be placed immediately to use. The rope is made up of safety orange high strength polyester material for better and added visibility of the system.
- • Rope is of high tenacity polyester material
- • Rope grab is made of high grade steel material, making the rope grab long lasting and highly durable
- • Includes lanyard with integrated shock pack and snaphook to attach directly to back d-ring of harness
- • Rope grab equipped with double locking closing mechanism
- • Available in lengths of 25', 50', 100', 200'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.