Zoro Homepage

Web Single Leg 6' SRL with Steel Rebar Hook End

  • Mfr # RPW061R

  • Zoro # G012213280


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft
Weight Capacity
310 lbs
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Tensile Strength
5,000 lbs
Lifeline Material
Web
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPW061R
Zoro #
G012213280
UPC #
691035318408
Country of Origin
India

Dimensions

Length
6 ft

Details

Weight Capacity
310 lbs
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Tensile Strength
5,000 lbs
Lifeline Material
Web

Description

The Frontline Self Retracting Lifelines are your go to solution when working at heights, and a quick safety reaction is of the upmost importance! Engineered to perform and engage within seconds if subject to a fall, Frontline SRL’s help limit free fall distances and lessen the impacts generated on the body for a safer working experience. Manufactured to exceed expectations and tested by an independent third party ISO 17025:2017 accredited lab, these SRL’s are built rugged, built to last and built to give users the consumer confidence needed to perform their jobs with peace of mind when fall protection is required.


  • • SRL is almost pocket size! It’s incorporated with robust & durable casing making SRL extremely light in weight & almost indestructible
  • • Webbing provides continuous fall protection without any obstacles keeping the lifeline out of worker’s way reducing snags, trip falls, worker fatigue therefore increasing productivity and user comfort
  • • It’s lightweight and compact features avoid putting heavy weight on users back helping with ergonomics and user comfort
  • • The SRL lifeline is of high strength polyester material, making the webbing lightweight with extreme high impact strength features
  • • It's thermoplastic housing is extremely rugged, making the SRL durable and a reliable fall protection device
  • • Fall arrester limits average arresting fall forces to 1,350 lbs & maximum fall arrest distance to 24′′
  • • Features a quick-action braking system with swivel top carabiner
  • • Made up of finest material for longevity and extended use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.