
Weld-On Commercial Anchor, 12 in Length, 130-420 lbs Weigth Capacity, ASTM Rated Steel Anchor
Mfr # RW12
Zoro # G212218580
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Weight Capacity
130-420 lbs
Tensile Strength
5,000 lbs
Anchor Material
ASTM Rated Steel
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RW12
Zoro #
G212218580
UPC #
697478245974
Country of Origin
Colombia
Dimensions
Length
12 in
Details
Item
Weld-On Commercial Anchor
Standards
OSHA 1910, OSHA 1926 & ANSI Z359
Weight Capacity
130-420 lbs
Tensile Strength
5,000 lbs
Anchor Material
ASTM Rated Steel
Finish
Galvanized
Description
- • The anchor is made up of ASTM rated steel, making it high strength and reliable
- • The anchor contains a ASTM rated hot dip galvanized finish, making it great for exterior or indoor use and all the different weather conditions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.