Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weld-on Puck for MEGA Swivel 10K

  • Mfr # STMP10K-WO

  • Zoro # G212218597


product price: $67.89
/ea

Key Features

Weight Capacity
310 lbs
Tensile Strength
5,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STMP10K-WO
Zoro #
G212218597
UPC #
697478247336
Country of Origin
United States

Details

Weight Capacity
310 lbs
Tensile Strength
5,000 lbs

Description

The Weld Puck Kit is a weld on mount for Frontline’s 10K Swivel Anchors. Available in stainless steel and mild carbon steel. A Grade 8-5/8′′-11 bolt and internal lock washer are included in the kit. Welding procedure must be approved by an engineer or other qualified person to be compatible with any and all structural and operational characteristics of the selected installation location.


  • • Anchor Rotates 360° and pivots 180° side-to-side
  • • Permanent and Temporary installations supported for Steel
  • • Anchor is rated up to 10,000 lbs Tensile Strength
  • • 3" x 1" Puck with 5/8" threaded hole
  • • Includes 5/8" x 4" Plated Grade 8 Bolt and Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.