Zoro Homepage

Free Standing 3 Stream Recycling Station, Blue and Gray

  • Mfr # 316

  • Zoro # G808610781


product price: $2,351.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Color
White
Material
Steel
Height
39-1/2 in
Depth
13-1/3 in
Width/Diameter
36-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316
Zoro #
G808610781
UPC #
624622316006
Country of Origin
Canada

Dimensions

Height
39-1/2 in
Depth
13-1/3 in
Width/Diameter
36-1/2

Details

Color
White
Material
Steel

Description

Indoor/outdoor three stream recycling station. Steel body with three 67 liter 17 gal capacity roto molded plastic liners included. Free standing with flexible labeling system. 6 hole openings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.