
Frost Twin Jumbo Toilet Tissue Dispenser - Stainless Steel -
Mfr # 169
Zoro # G208445600
product price:Â $322.99
/ea
Free Shipping & Returns
Key Features
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Jumbo
Dispenser Configuration
3.38 x 2.68 x1.95 in
Roll Capacity
Double Roll
Dispenser Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
169
Zoro #
G208445600
UPC #
624622169008
Country of Origin
Canada
Dimensions
Dispenser Width
2.68 in
Dispenser Height
3.38 in
Dispenser Depth
1.95 in
Details
Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Jumbo
Dispenser Configuration
3.38 x 2.68 x1.95 in
Roll Capacity
Double Roll
Dispenser Material
Stainless Steel
Color
Stainless Steel
For Max Roll Dia
2-1/4 or 3 dia cores
Description
Holds two 9 jumbo toilet tissue rolls. Molded spindles can accommodate 2-1/4 or 3 diameter cores. Spring loaded access tray will lock into position only when first roll on left side is depleted. When door is opened, access tray will return to original position. The custodian can then place the stub roll on the left side default open position and a full 9 roll in the blocked right side of the unit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.