0425108 Frost King L-Shape Drip Cap Door Bottom; 36 x 1.375 in. W; Aluminum - Silver

  • Mfr # 425108
  • Zoro # G204154391
product price: 
$
39.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
425108
Zoro #
G204154391
UPC #
77578015712
Country of Origin
United States

Description

Beautiful furniture never fails to make an impact. Furniture is a big part of interior decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.

Frost King Drip Cap Door Bottom, L-Shape, 1-3/8 in Width, 36 in Length, Suitable For Use With: Saddle Thresholds, Aluminum, Silver, Resists: Air, Moisture, Used to Seal Between Bottom of Door and Threshold

Features
  • Aluminum - With Drip Cap
  • Wdth X Length In : 1-3/8 X 36
  • Finish : Silver
  • Frost King L-Shape Drip Cap Door Bottom, 36 x 1.375 in. W, Aluminum Silver
Specifications
  • Country Of Origin: USA
  • Dimension: 38" H x 6.25" W x 4.5" L
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews