Zoro Homepage

2 3/8 X 36 BLK HEAVY DUTY SW

  • Mfr # A8236BK

  • Zoro # G309990948


product price: $16.89
/ea

Key Features

Color
Black
Flange Material
Aluminum, Vinyl
Overall Width
2 3/8 in
Overall Length
36 in
Flange Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8236BK
Zoro #
G309990948
UPC #
077578068220
Country of Origin
United States

Dimensions

Overall Width
2 3/8 in
Overall Length
36 in
Flange Thickness
0.25 in
Insert Size
2 3/8 in
Flange Height
36 in

Details

Color
Black
Item
Door Sweep
Flange Material
Aluminum, Vinyl
ANSI/BHMA Finish
Unfinished
Product Type
Door Sweep

Description

Door Sweep

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.