Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 3/8 X 36 BRN HEAVY DUTY SW

  • Mfr # A82/36BR

  • Zoro # G509990922


product price: $16.33
/ea

Key Features

Color
Bronze
Flange Material
Aluminum, Vinyl
Overall Width
2 3/8 in
Overall Length
36 in
Flange Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A82/36BR
Zoro #
G509990922
UPC #
077578053042
Country of Origin
United States

Dimensions

Overall Width
2 3/8 in
Overall Length
36 in
Flange Thickness
0.25 in
Insert Size
2 3/8 in
Flange Height
36 in

Details

Color
Bronze
Item
Door Sweep
Flange Material
Aluminum, Vinyl
Housing Material
Aluminum
Product Type
Door Sweep
ANSI/BHMA Finish
Unfinished

Description

Door Sweep, Housing Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.