Shop FROST KING
See all product information
Create Account
30 in. H X 34 in. W Square Outdoor Central Air Conditioner Cover
- Mfr # CC32XH
- Zoro # G900540504
product price:
$
18.25
/ea
Key Features
For Use With
Air Conditioner
Material
Polyethylene
Max. Wall Thickness
354.3 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CC32XH
- Zoro #
- G900540504
- UPC #
- 77578030241
- Country of Origin
- China
Dimensions
- Max. Wall Thickness
- 354.3 mil
Details
- Item
- Protective Cover
- For Use With
- Air Conditioner
- Material
- Polyethylene
Description
Frost King's Central Air Conditioner Cover helps keep your central air conditioner unit protected from the elements (air conditioners not included). The cover features heavy-duty winterized plastic construction to keep out dirt, leaves, and dust, and the elastic straps ensure a snug fit.
- • Heavy duty reinforced polyethylene
- • Easy to install and can be reused year after year
- • For square shaped central air conditioner units
- • Protects AC unit from damage by rain, snow and dirt
- • Elastic strap provides secure fit
- • Will not crack or mildew
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.