Air Conditioner Bracket, 4-7/8" H
Mfr # ACB80H
Zoro # G2478012
product price: $39.19
/eaKey Features
For Use With
Small Window Air Conditioners
Width
14 1/2 in
Height
4 7/8 in
Depth
1 3/4 in
Includes
Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACB80H
Zoro #
G2478012
UPC #
077578051734
Country of Origin
United States
Dimensions
Width
14 1/2 in
Height
4 7/8 in
Depth
1 3/4 in
Overall Length
1 3/4 in
Overall Width
14 1/2 in
Overall Height
4 7/8 in
Details
Item
Mounting Bracket
For Use With
Small Window Air Conditioners
Includes
Mounting Hardware
Weight Capacity
Up to 80 Lbs
Compatible Product Type
Window Air Conditioner
Product Type
Mounting Bracket
Load Capacity
80 lb
Description
Air Conditioner Bracket,4-7/8" H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.