Air Conditioner Bracket, 5"H x 19-1/2"W
Mfr # ACB160H
Zoro # G2478082
product price: $48.69
/eaKey Features
For Use With
Large Window Air Conditioners
Height
5 in
Depth
1 3/4 in
Width
19 1/2 in
Includes
Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACB160H
Zoro #
G2478082
UPC #
077578051741
Country of Origin
United States
Dimensions
Height
5 in
Depth
1 3/4 in
Width
19 1/2 in
Surface Mounting Hole Diameter
1/4 in
Overall Length
1 3/4 in
Overall Height
5 in
Overall Width
19 1/2 in
Equipment Mounting Hole Diameter
1/4 in
Details
Item
Mounting Bracket
For Use With
Large Window Air Conditioners
Includes
Mounting Hardware
Weight Capacity
Up to 160 Lbs
Number of Pieces
1
Body Material
Steel
For Surface Material
Block, Brick, Concrete, Siding, Steel, Stucco, Wood Stud
Product Type
Mounting Bracket
Includes Mounting Hardware
Hardware Included
Load Capacity
160 lb
Compatible Product Type
Window Air Conditioner
Description
Mounting Bracket, 160 lb Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.