Air Conditioner Cover, 27" H, 18" W
Mfr # AC2H
Zoro # G2477927
product price: $5.68
/eaKey Features
For Use With
Window Air Conditioner
Depth
16 in
Width
27 in
Height
18 in
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC2H
Zoro #
G2477927
UPC #
077578030104
Country of Origin
China
Dimensions
Depth
16 in
Width
27 in
Height
18 in
Thickness
6 mil
Length
16 in
Details
Item
Cover
For Use With
Window Air Conditioner
Material
Polyethylene
Includes
Elastic Straps
Features
Mildew-Resistant, Non-Cracking
Color
Silver
Compatible Brand
Universal
Compatible Series
Universal
Product Type
Cover
For Location
Outdoor
Protects Against
Drafts, Heat Loss, Winter Weather
Description
Cover, For Use With Window Air Conditioner, Includes Elastic Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.