Zoro Homepage

Air Conditioner Cover, 28" H, 20" W

  • Mfr # AC11H

  • Zoro # G2478003


product price: $18.49
/ea

Key Features

For Use With
Window Air Conditioner
Height
20 in
Width
28 in
Depth
2 1/2 in
Material
Fabric, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC11H
Zoro #
G2478003
UPC #
077578030692
Country of Origin
China

Dimensions

Height
20 in
Width
28 in
Depth
2 1/2 in
Length
2 1/2 in

Details

Item
Cover
For Use With
Window Air Conditioner
Material
Fabric, Plastic
Features
Machine Washable
Color
Beige
Compatible Brand
Universal
Compatible Series
Universal
Protects Against
Dirt, Drafts, Dust
Product Type
Cover
For Location
Indoor

Description

Cover, For Use With Window Air Conditioner, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.