Air Conditioner Cover, 28" H, 20" W
Mfr # AC5H
Zoro # G2477942
product price: $9.21
/eaKey Features
For Use With
Window Air Conditioner
Depth
1/2 in
Width
28 in
Height
20 in
Includes
Elastic Straps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC5H
Zoro #
G2477942
UPC #
077578030135
Country of Origin
China
Dimensions
Depth
1/2 in
Width
28 in
Height
20 in
Thickness
6 mil
Length
30 in
Details
Item
Cover
For Use With
Window Air Conditioner
Includes
Elastic Straps
Material
Polyethylene
Color
Silver
Features
Mildew-Resistant, Non-Cracking
Product Type
Cover
Protects Against
Drafts, Heat Loss, Winter Weather
Compatible Brand
Universal
For Location
Outdoor
Compatible Series
Universal
Description
Cover, For Use With Window Air Conditioner, Includes Elastic Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.