Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BRUSH PILE WEATHERSEAL

  • Mfr # BP17A

  • Zoro # G609990921


product price: $9.19
/ea

Key Features

Overall Length
17 in
Flange Material
Nylon
Overall Height
17 in
Flange Width
3/8 in
Insert Type
Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP17A
Zoro #
G609990921
UPC #
077578066875
Country of Origin
China

Dimensions

Overall Length
17 in
Overall Height
17 in
Flange Width
3/8 in
Flange Thickness
1.25 in
Flange Height
1 1/4 in
Overall Width
3/8 in

Details

Item
Door Weatherstripping
Flange Material
Nylon
Insert Type
Brush

Description

Door Weatherstripping, Insert Type Brush, Flange Material Nylon, Flange Height 1 1/4 in, Flange Width 3/8 in, Flange Thickness 1.25 in, Overall Length 17 in, Overall Width 3/8 in, Overall Height 17 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.