Zoro Homepage

Caulk Saver, Polyfoam, Gray, 250 ft.

  • Mfr # C22CP

  • Zoro # G2416876


product price: $37.99
/ea

Key Features

For Use With
Sealant
Overall Length
250 ft
Color
Gray
Product Type
Caulk Backer Rod
Insert Material
Poly Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C22CP
Zoro #
G2416876
UPC #
077578060279
Country of Origin
United States

Dimensions

Overall Length
250 ft
Insert Size
1/2" Dia.
Overall Height
10-1/4"
Overall Width
1/2 in
Overall Diameter
1/2 in

Details

For Use With
Sealant
Color
Gray
Item
Caulk Backer Rod
Product Type
Caulk Backer Rod
Insert Material
Poly Foam
Sold As
Each
Material
Foam
Operating Temperature - Maximum
200 Degrees F
Resistance Properties
Water Resistant

Description

Caulk Saver, Overall Length 250 ft., Overall Width 1/2 In., Color Gray, Material Polyfoam, For Use With Sealant, Sold As Each

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.