Caulk Saver, Polyfoam, Gray, 350 ft.
Mfr # C21CP
Zoro # G2416885
product price: $36.49
/eaKey Features
For Use With
Sealant
Overall Length
350 ft
Color
Gray
Product Type
Caulk Backer Rod
Insert Material
Poly Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C21CP
Zoro #
G2416885
UPC #
077578060262
Country of Origin
United States
Dimensions
Overall Length
350 ft
Insert Size
3/8" Dia.
Overall Width
3/8 in
Overall Diameter
3/8 in
Details
For Use With
Sealant
Color
Gray
Item
Caulk Backer Rod
Product Type
Caulk Backer Rod
Insert Material
Poly Foam
Sold As
Each
Material
Foam
Resistance Properties
Water Resistant
Operating Temperature - Maximum
200 Degrees F
Description
Caulk Saver, Overall Length 350 ft., Overall Width 3/8 In., Color Gray, Material Polyfoam, For Use With Sealant, Sold As Each
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.