Shop FROST KING

DE46 46 in. Green Drain Away

  • Mfr # DE46

  • Zoro # G904136604


product price:  $28.23
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DE46
Zoro #
G904136604
UPC #
77578057033
Country of Origin
China

Description

  • Drain away
  • Flexible
  • Fits all standard down spouts
  • Takes water away from foundation
  • Installs easily without tools
  • Automatically unrolls when it rains, and rolls back when dry
  • Green
  • 46"
  • Length: 2.65
  • Width: 9.25
  • Height: 4
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.