Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Bottom, Clear, 1" Flange Height

  • Mfr # EZ77CL

  • Zoro # G3919942


product price: $18.49
/ea

Key Features

Length
36 1/2 in
Color
Clear
Width
2 3/4 in
Insert Color
Clear
Flange Thickness
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EZ77CL
Zoro #
G3919942
UPC #
077578062501
Country of Origin
China

Dimensions

Length
36 1/2 in
Width
2 3/4 in
Flange Thickness
1.75 in
Insert Size
2 3/4 in
Flange Height
1 in
Housing Thickness
1.75 in
Overall Length
36 in
Overall Width
1 3/4 in
Door Width - Maximum
36 in

Details

Color
Clear
Insert Color
Clear
Flange Material
Vinyl
Item
Automatic Door Bottom
Housing Material
Vinyl
Hardware
Included
Performance
Standard Duty
Finish
Smooth
Insert Material
Vinyl
For Use With
36 in Wide Door
Product Type
Door Bottom
ANSI/BHMA Finish
Unfinished
Performance Grade
2
Includes Hardware
Hardware Included

Description

Automatic Door Bottom, Housing Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.