Door Bottom Seal, Rubber, Black, 9 ft.
Mfr # G9H
Zoro # G2416797
product price: $10.99
/eaKey Features
For Use With
Garage Doors
Color
Black
Product Type
Door Bottom
Insert Color
Black
Insert Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G9H
Zoro #
G2416797
UPC #
077578021027
Country of Origin
Switzerland
Dimensions
Overall Length
9 ft
Insert Size
10 1/8 in
Overall Height
3/16 in
Overall Width
2 1/4 in
Flange Height
2 1/4 in
Flange Thickness
0.25 in
Door Width - Maximum
2 1/4 in
Details
For Use With
Garage Doors
Color
Black
Item
Door Bottom Seal
Product Type
Door Bottom
Insert Color
Black
Insert Material
Rubber
Flange Material
Rubber
Material
Rubber
Sold As
Each
For Use With Door Type
Exterior Door
Housing Material
Rubber
ANSI/BHMA Finish
Unfinished
Sweep Type
Single Fin
Description
Door Bottom Seal, Housing Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.