Zoro Homepage

Door Bottom, White, For 1-3/4" Wood Doors

  • Mfr # W79/36H

  • Zoro # G3919997


product price: $16.69
/ea

Key Features

Length
36 in
Color
White
Width
1 3/4 in
Performance
Standard Duty
For Use With
1-3/4 in Wood Doors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W79/36H
Zoro #
G3919997
UPC #
077578039039
Country of Origin
Switzerland

Dimensions

Length
36 in
Width
1 3/4 in
Flange Height
1 3/4 in
Insert Size
2 3/8 in
Overall Length
36 in
Flange Thickness
1.75 in
Housing Thickness
1.75 in
Length (Straight Wireway)
36 in
Overall Width
1 3/4 in
Door Width - Maximum
1 3/4 in

Details

Color
White
Performance
Standard Duty
For Use With
1-3/4 in Wood Doors
Hardware
Included
Flange Material
Vinyl
Insert Color
White
Item
Automatic Door Bottom
Housing Material
Vinyl
Insert Material
Vinyl
Finish
Smooth
Product Type
Door Bottom
Includes Hardware
Hardware Included
Performance Grade
2
ANSI/BHMA Finish
Unfinished

Description

Automatic Door Bottom, Housing Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.