Zoro Homepage

Double Draft Stop, Fabric, Brown

  • Mfr # DDS1

  • Zoro # G2416779


product price: $12.25
/ea

Key Features

Material
Fabric
Color
Brown
For Use With
Doors
Sold As
Each
Overall Height
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDS1
Zoro #
G2416779
UPC #
077578056906
Country of Origin
China

Dimensions

Overall Height
1 1/4 in
Overall Width
3 3/4 in
Flange Thickness
1.625 in
Door Width - Maximum
3 3/4 in
Flange Height
1 1/4 in
Overall Length
3 ft

Details

Item
Draft Stop
Material
Fabric
Color
Brown
For Use With
Doors
Sold As
Each
Product Type
Door Bottom
For Use With Door Type
Exterior Door, Interior Door
Sweep Type
Draft Stop
Housing Material
Fabric
Flange Material
Cotton

Description

Draft Stop, Housing Material Fabric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.