Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Insulation, Cotton, 15 ft. L

  • Mfr # CF55

  • Zoro # G5236944


product price: $21.25
/ea

Key Features

Duct Insulation Item
Duct Insulation
Type
Wrap
Duct Insulation Material
Cotton
Duct Insulation Width
12 in
Duct Insulation Length
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF55
Zoro #
G5236944
UPC #
077578057484
Country of Origin
China

Dimensions

Duct Insulation Width
12 in
Duct Insulation Length
15 ft
Thickness
1 in
Width
12 in
Length
15 ft
Material Thickness
1 in
Inside Diameter
12 in
Overall Length
15 ft
Overall Width
12 in

Details

Duct Insulation Item
Duct Insulation
Type
Wrap
Duct Insulation Material
Cotton
Duct Insulation Color
Silver
Temp. Range
35 to 150 Degrees F
Standards
ASTM E 408
Approx. R Value
4
Jacket Material
Foil
Item
Duct Wrap
Material
Cotton
Color
Silver
Maximum Temperature Rating
150 Degrees F
Product Type
Duct Insulation
Insulation Value
4
Insulation Density
1.6 lb
Minimum Temperature Rating
35 Degrees F

Description

Duct Wrap, Overall Width 12 in, Overall Length 15 ft, Thickness 1 in, Material Cotton, Jacket Material Foil, Insulation Value 4, Insulation Density 1.6 lb, Product Type Duct Insulation, Color Silver, Maximum Temperature Rating 150 Degrees F, Minimum Temperature Rating 35 Degrees F, Material Thickness 1 in, Series Not Applicable, Inside Diameter 12 in, Standards ASTM E 408

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.