Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ELITE LT DOOR REP SEAL BRN 81

  • Mfr # ES181B25

  • Zoro # G910018017


product price: $14.69
/ea

Key Features

Insert Color
Brown
Flange Material
Vinyl
Overall Height
81 in
Overall Width
1/2 in
Flange Thickness
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES181B25
Zoro #
G910018017
UPC #
077578066806
Country of Origin
China

Dimensions

Overall Length
81 in
Overall Height
81 in
Overall Width
1/2 in
Flange Thickness
0.75 in
Flange Width
1/2 in
Flange Height
3/4 in

Details

Item
Door Weatherstripping
Insert Color
Brown
Flange Material
Vinyl
Insert Type
Kerf
Flange Color
Brown

Description

Door Weatherstripping, Insert Type Kerf, Insert Color Brown, Flange Material Vinyl, Flange Color Brown, Flange Height 3/4 in, Flange Width 1/2 in, Flange Thickness 0.75 in, Overall Length 81 in, Overall Width 1/2 in, Overall Height 81 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.