Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ELITE LT DOOR REP SEAL BRN 93"

  • Mfr # ES193B25

  • Zoro # G610018034


product price: $14.69
/ea

Key Features

Insert Color
Brown
Flange Material
Vinyl
Overall Height
93 in
Flange Height
3/4 in
Flange Thickness
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES193B25
Zoro #
G610018034
UPC #
077578066820
Country of Origin
China

Dimensions

Overall Length
93 in
Overall Height
93 in
Flange Height
3/4 in
Flange Thickness
0.75 in
Flange Width
1/2 in
Overall Width
1/2 in

Details

Item
Door Weatherstripping
Insert Color
Brown
Flange Material
Vinyl
Insert Type
Kerf
Flange Color
Brown

Description

Door Weatherstripping, Insert Type Kerf, Insert Color Brown, Flange Material Vinyl, Flange Color Brown, Flange Height 3/4 in, Flange Width 1/2 in, Flange Thickness 0.75 in, Overall Length 93 in, Overall Width 1/2 in, Overall Height 93 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.