Zoro Homepage

ELITE LT DOOR REP SEAL WHT 93"

  • Mfr # ES193W25

  • Zoro # G810018032


product price: $14.29
/ea

Key Features

Overall Length
93 in
Insert Color
White
Flange Material
Vinyl
Overall Height
93 in
Flange Thickness
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES193W25
Zoro #
G810018032
UPC #
077578066813
Country of Origin
China

Dimensions

Overall Length
93 in
Overall Height
93 in
Flange Thickness
0.75 in
Flange Width
1/2 in
Overall Width
1/2 in
Flange Height
3/4 in

Details

Item
Door Weatherstripping
Insert Color
White
Flange Material
Vinyl
Insert Type
Kerf
Flange Color
White

Description

Door Weatherstripping, Insert Type Kerf, Insert Color White, Flange Material Vinyl, Flange Color White, Flange Height 3/4 in, Flange Width 1/2 in, Flange Thickness 0.75 in, Overall Length 93 in, Overall Width 1/2 in, Overall Height 93 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.