Expandable Foam Weather Seal, 1/2 in W, 20 ft L, 1/2 in Thick, Black
- Mfr # EF12
- Zoro # G823562539
product price:Â
$
34.45
/ea
Key Features
Flange Width
1/2 in
Flange Thickness
1/2 in
Overall Length
20 ft
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EF12
- Zoro #
- G823562539
- UPC #
- 077578068381
- Country of Origin
- Poland
- Color
- Black
Dimensions
- Flange Width
- 1/2 in
- Flange Thickness
- 1/2 in
- Overall Length
- 20 ft
Description
The Frost King expandable self stick weatherseal conforms to gaps. It creates a watertight seal and fills gaps from 1 in down to 1/4 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.