Zoro Homepage

EXPAND.FOAM TAPE 1"X13'NEUTRAL

  • Mfr # EF41W

  • Zoro # G110018022


product price: $19.29
/ea

Key Features

Overall Length
13 in
Insert Color
Black
Flange Material
Vinyl
Overall Height
13 in
Flange Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF41W
Zoro #
G110018022
UPC #
077578067889
Country of Origin
Canada

Dimensions

Overall Length
13 in
Overall Height
13 in
Flange Height
1 in
Flange Thickness
1 in
Flange Width
1 in
Overall Width
1 in

Details

Item
Door Weatherstripping
Insert Color
Black
Flange Material
Vinyl
Flange Color
Black

Description

Door Weatherstripping, Insert Color Black, Flange Material Vinyl, Flange Color Black, Flange Height 1 in, Flange Width 1 in, Flange Thickness 1 in, Overall Length 13 in, Overall Width 1 in, Overall Height 13 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.