Zoro Homepage

Faucet Cover, Foam, 1 In

  • Mfr # FC1

  • Zoro # G5275907


product price: $5.35
/ea

Key Features

Material
Foam
For Use With
Outdoor Faucet
Thickness
1 in
Overall Height
6 1/4 in
Overall Length
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC1
Zoro #
G5275907
UPC #
077578018157
Country of Origin
China

Dimensions

Thickness
1 in
Overall Height
6 1/4 in
Overall Length
5 1/2 in
Overall Width
6 1/2 in

Details

Material
Foam
For Use With
Outdoor Faucet
Item
Faucet Cover
Product Type
Faucet Cover
Includes Sheath
Shell Not Included

Description

Faucet Cover, Material Foam, Thickness 1 in, For Use With Outdoor Faucet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.