Zoro Homepage

Foam Tape, Black, 3-3/8 yd L, 1 in W

  • Mfr # R511H

  • Zoro # G5223556


product price: $5.89
/ea

Key Features

Tape Thickness
3/8 in
Tape Tensile Strength
Not Rated
Tape Adhesive Material
Acrylic
Tape Backing Material
Rubber Foam
Tape Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R511H
Zoro #
G5223556
UPC #
077578012278
Country of Origin
United States

Dimensions

Tape Thickness
3/8 in
Length
10 ft.
Width
1"
Thickness
8 mil
Tape Core Diameter
3 in
Imperial Tape Width
1 in
Metric Tape Length
3 m
Imperial Tape Length
3 1/4 yd
Metric Width
25.4 mm

Details

Tape Tensile Strength
Not Rated
Tape Adhesive Material
Acrylic
Tape Backing Material
Rubber Foam
Tape Color
Black
Maximum Tape Performance Temperature
90 Degrees F
Minimum Tape Performance Temperature
40 Degrees F
Item
Foam Tape
Tape Shape
Strip
Shape
Rectangle
Material
Sponge Rubber
Adhesion Strength
Not Rated
Series
R
Tape Elongation
Not Rated
Number of Adhesive Sides
1
Tape Sub-Type
Sealing Foam Tape
Tape Type
Sealing Tape
Common Industry
Automotive
Liner Included
Liner Not Included
Tape Backing Construction
Foam
Environment
Indoor/Outdoor
Temperature Range
40 Degrees to 90 Degrees F
Surface Compatibility
Acrylic, Concrete, Glass, Metal, Nylon, Polycarbonate, Powder Coated Paints, Wood
Product Form
Continuous Roll
Tape Adhesive Format
Single-Sided
Tape Brand
FROST KING
Adhesion to Steel
Not Rated
Tape Resistance Properties
Water-Resistant
Brand and Series
FROST KING R

Description

Liner Included Liner Not Included, Tape Brand FROST KING, Common Industry Automotive, Indoor/Outdoor, Imperial Tape Length 3 3/8 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 90 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Continuous Roll, Series R, Surface Compatibility Acrylic, Concrete, Glass, Metal, Nylon, Polycarbonate, Powder Coated Paints, Wood, Tape Adhesive Material Acrylic, Tape Backing Material Rubber Foam, Tape Sub-Type Sealing Foam Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.