Shop FROST KING
See all product information
Create Account
Gutter and Downspout
- Mfr # W103/12
- Zoro # G823396783
product price:Â
$
6.45
/ea
Key Features
Material
Plastic
Gauge
20 ga
Width
8 1/2 in
Includes
Downspout Screen
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W103/12
- Zoro #
- G823396783
- UPC #
- 077578050522
- Country of Origin
- China
Dimensions
- Length
- 9 3/4 in
- Width
- 8 1/2 in
- Overall Diameter
- 3 in
- Height
- 14 1/4 in
Details
- Item
- Gutter and Downspout
- Material
- Plastic
- Gauge
- 20 ga
- Includes
- Downspout Screen
- Finish
- Unfinished
- Shape
- Round
- Grate Surface Type
- Square Holes
- Load Class
- A
- Resistance Properties
- Rust-Resistant
- Grate Opening Type
- Full Grate
- ADA Compliant
- Not ADA Compliant
- Installation Type
- Snap-In
- For Use with Drain Type
- Roof Drain
- Product Type
- Downspout Screen
- Color
- Green
- Shell Material
- Plastic
- Wire Color
- Green
Description
Gutter and Downspout, Product Type Downspout Screen, Overall Diameter 3 in, Material Plastic, Finish Unfinished, Installation Type Snap-In, Color Green, Grate Surface Type Square Holes, Shape Round, Includes Downspout Screen, Load Capacity Not Applicable, ADA Compliant Not ADA Compliant, For Use with Drain Type Roof Drain, Standards Not Applicable, Gauge 20 ga, Outlet Location Bottom, Resistance Properties Rust-Resistant, Load Class A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.