Zoro Homepage

Insulating Side Panel, 18" H, 9" W

  • Mfr # AC14H

  • Zoro # G2478073


product price: $17.29
/ea

Key Features

For Use With
Window Air Conditioner
Height
18 in
Depth
1 7/8 in
Width
9 in
Material
Urethane Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC14H
Zoro #
G2478073
UPC #
077578030784
Country of Origin
Switzerland

Dimensions

Height
18 in
Depth
1 7/8 in
Width
9 in
Length
7/8 in
Thickness
7/8 in

Details

Item
Panel
For Use With
Window Air Conditioner
Material
Urethane Foam
Includes
(2) Panels
Color
Gray
Features
Self-Adhesive
Product Type
Panel
Protects Against
Noise, Vibrations

Description

Panel, For Use With Window Air Conditioner, Includes (2) Panels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.