Zoro Homepage

Screen, Vinyl, 5/32 In W, 25 Ft L

  • Mfr # S532/25

  • Zoro # G5224396


product price: $3.09
/ea

Key Features

Length
25 ft
Width
5/32 in
Material
Vinyl
Color
Silver
Overall Height
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S532/25
Zoro #
G5224396
UPC #
077578018720
Country of Origin
United States

Dimensions

Length
25 ft
Width
5/32 in
Overall Height
8 1/2 in
Overall Width
3/16 in
Overall Length
25 ft

Details

Item
Screen Spline
Material
Vinyl
Color
Silver
ANSI/BHMA Finish
Unfinished
Product Type
Screen Spline

Description

Screen Spline, Length 25 ft, Width 5/32 in, Material Vinyl, Silver, Roller Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.