Shop FROST KING
See all product information
Create Account
Self-Stick Sweep, 36 in L, 1-1/2 in W, Vinyl Insert
- Mfr # EZ111BK
- Zoro # G323562466
product price:Â
$
23.55
/ea
Key Features
Overall Length
36 in
Insert Material
Vinyl
Mounting Type
Adhesive
Insert Color
Black
Overall Width
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZ111BK
- Zoro #
- G323562466
- UPC #
- 077578068411
- Country of Origin
- China
- Insert Material
- Vinyl
- Mounting Type
- Adhesive
- Insert Color
- Black
Dimensions
- Overall Length
- 36 in
- Overall Width
- 1-1/2 in
Description
Frost King Self-Stick Sweep, 36 in L, 1-1/2 in W, Insert Material: Vinyl, Insert Color: Black, Adhesive Mounting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.