Spnge Rubber Foam Tape, 1/2Inx10 ft, 8 mil
Mfr # R512H
Zoro # G5224301
product price: $4.69
/eaKey Features
Overall Length
10 ft
Color
Black
Product Type
Weather Seal
Insert Color
Black
Insert Material
Rubber Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R512H
Zoro #
G5224301
UPC #
077578012285
Country of Origin
United States
Dimensions
Overall Length
10 ft
Insert Size
1/2" x 5/16"
Overall Height
5/16 in
Overall Width
1/2 in
Length
10 ft.
Width
1/2
Details
Color
Black
Item
Weather Seal
Product Type
Weather Seal
Insert Color
Black
Insert Material
Rubber Foam
Material
Rubber Foam
Seal Shape
Flat
Fire Rating
20 min
Seal Type
Tape
Temperature - Maximum
90 Degrees F
Temperature - Minimum
40 Degrees F
Mounting Style
Self-Adhesive
Description
Weather Seal, Overall Length 10 ft, Overall Width 1/2 in, Overall Height 5/16 in, Color Black, Seal Shape Flat, Material Rubber Foam, Product Type Adhesive Foam Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.