Spnge Rubber Foam Tape, 3/8Inx10 ft, 8 mil
Mfr # R538WH
Zoro # G5228124
product price: $4.19
/eaKey Features
Overall Length
10 ft
Color
White
Product Type
Weather Seal
Insert Color
White
Insert Material
Rubber Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R538WH
Zoro #
G5228124
UPC #
077578012452
Country of Origin
United States
Dimensions
Overall Length
10 ft
Insert Size
3/8" x 5/16"
Overall Height
5/16 in
Overall Width
3/8 in
Length
10 ft.
Width
3/8
Details
Color
White
Item
Weather Seal
Product Type
Weather Seal
Insert Color
White
Insert Material
Rubber Foam
Material
Rubber Foam
Seal Shape
Flat
Temperature - Maximum
90 Degrees F
Fire Rating
20 min
Mounting Style
Self-Adhesive
Seal Type
Tape
Temperature - Minimum
40 Degrees F
Description
Weather Seal, Overall Length 10 ft, Overall Width 3/8 in, Overall Height 5/16 in, Color White, Seal Shape Flat, Material Rubber Foam, Product Type Adhesive Foam Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.