Zoro Homepage

Water Heater Insulation Blanket R6.7 48"x75"x2"

  • Mfr # SP57/67

  • Zoro # G4684574


product price: $39.79
/ea

Key Features

Length (In.)
75 in
Material
Vinyl-Backed Fiberglass
Includes
Roll of Plastic Tape
For Use With
Electric Water Heaters
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP57/67
Zoro #
G4684574
UPC #
662766504804
Country of Origin
China

Dimensions

Length (In.)
75 in
Connection Size
3/4"
Height (In.)
48 in
Overall Length
75 in
Insulation Thickness
2 in
Overall Width
48 in

Details

Item
Water Heater Insulation Blanket
Material
Vinyl-Backed Fiberglass
Includes
Roll of Plastic Tape
For Use With
Electric Water Heaters
Connection Type
NPT
Features
2 in Thick Insulation R 6.7
Material of Construction
Plastic and Fiberglass
For Heater Power Type
Electric, Gas, Oil
R Value
6.7
For Maximum Tank Capacity
60 gal

Description

Water Heater Insulation Blanket, For Maximum Tank Capacity 60 gal, Insulation Thickness 2 in, Overall Length 75 in, Overall Width 48 in, For Heater Power Type Electric, Gas, Oil, Includes Roll of Plastic Tape, Material Vinyl-Backed Fiberglass, R Value 6.7

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.