Zoro Homepage

Weather Seal, 40" H, 5" W

  • Mfr # AC41WX

  • Zoro # G2478067


product price: $5.19
/ea

Key Features

For Use With
Window Air Conditioner
Depth
1 1/2 in
Width
40 in
Height
1/2 in
Material
Sponge Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC41WX
Zoro #
G2478067
UPC #
077578051680
Country of Origin
Switzerland

Dimensions

Depth
1 1/2 in
Width
40 in
Height
1/2 in
Thickness
1/2 in
Length
1 1/2 in

Details

Item
Seal
For Use With
Window Air Conditioner
Material
Sponge Rubber
Includes
(1) Piece of 1 1/2 in x 1/2 in x 40 in White, Heavy Duty Window Air Conditioner Weatherseal
Features
Bacteria-Resistant, Moisture-Resistant, Mold-Resistant, Temperature-Resistant, UV-Resistant
Protects Against
Leaks, Noise, Vibration
Product Type
Seal

Description

Seal, For Use With Window Air Conditioner, Includes (1) Piece of 1 1/2 in x 1/2 in x 40 in White, Heavy Duty Window Air Conditioner Weatherseal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.