5/16"9/16"W 10' BLK CUSHIONED
- Mfr # V27BK
- Zoro # G809992961
product price:Â
$
9.99
/ea
Key Features
Overall Length
10 ft
Product Type
Door Weatherstripping
Insert Color
Black
Insert Material
EPDM Rubber
Flange Material
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V27BK
- Zoro #
- G809992961
- UPC #
- 077578062372
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Overall Height
- 10 in
- Flange Width
- 9/16 in
- Flange Height
- 1 in
- Overall Width
- 9/16 in
- Flange Thickness
- 0.313 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Details
- Item
- Door Weatherstripping
- Product Type
- Door Weatherstripping
- Insert Color
- Black
- Insert Material
- EPDM Rubber
- Flange Material
- Polyurethane
- Flange Color
- Black
- Temperature - Maximum
- 90 Degrees F
- Temperature - Minimum
- 40 Degrees F
Description
Door Weatherstripping, Insert Material EPDM Rubber, Insert Color Black, Flange Material Polyurethane, Flange Color Black, Flange Height 1 in, Flange Width 9/16 in, Flange Thickness 0.313 in, Overall Length 10 ft, Overall Width 9/16 in, Overall Height 10 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.