Shop OATEY
See all product information
Create Account
0.5x520 PTFE Seal Tape
- Mfr # 017117B
- Zoro # G323777747
product price:Â
$
1.19
/ea
Sold in multiples of 100 for
$119.00
Key Features
Overall Length
2.25 in
Overall Width
2.25 in
Overall Height
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 017117B
- Zoro #
- G323777747
- UPC #
- 078864171174
- Country of Origin
- Malaysia
- Item
- Tape
Dimensions
- Overall Length
- 2.25 in
- Overall Width
- 2.25 in
- Overall Height
- 0.75 in
Description
0.5 inch by 520 inch PTFE seal tape in white for pipe thread sealing applications, durable and resistant to chemicals and temperature changes.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.